For detailed information, other images and documents, please select individual articles from the following table.
Spring anchor Sendzimir zinc-plated
Glue/mounting anchor for wall elements that is used in the lead seam at the site of decoupled ceiling connections
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Mounting anchor, lightweight design
For bonded plaster elements, used in the lead seam at the site of decoupled ceiling connection.
Length dimension minus dilatation: 88 mm
Dilatation dimensions: width 17 mm/height 15 mm
Mounting anchor, heavy-duty design
For bonded sand-lime brick and cellular concrete wall elements that is applied in the lead seam at the site of decoupled ceiling connection.
Length dimension minus dilatation: 97 mm
Dilatation dimensions: width 25 mm/height 18 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!