Welcome to Würth Netherlands For trade customers only
Spiral wire 7-core 12V/24V

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 7-core 12V/24V

See product details

Available in 1 version
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
  • No connector

  • 200 mm ends for processing in each case

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2