Welcome to Würth Netherlands For trade customers only
Spacer strip full with flow-through holes

For detailed information, other images and documents, please select individual articles from the following table.

Spacer strip full with flow-through holes

Linear, labour-saving plastic spacers for lower reinforcements

See product details

Available in 5 versions
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
  • Spacer strip for all applications where the reinforcement has to be placed against soft base materials, such as insulation panels. To do this, the bottom strip with the flat side is placed on the insulation.

  • With lateral holes for improved concrete flow without compromising the stability

  • Tested in accordance with DBV (German Concrete and Construction Association) code of practice on spacers, DBV-c-L2
Notice

It is the responsibility of the user to check whether the product can be used in the respective installation conditions.


Further information on the arrangement and the laying distances can be found in the relevant codes of practice from the DBV.