Welcome to Würth Netherlands For trade customers only
Sound insulation strip, SonusStripe
Sound insulation strip, SonusStripe - 1
Sound insulation strip, SonusStripe - 2
Sound insulation strip, SonusStripe - 3
Sound insulation strip, SonusStripe - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sound insulation strip, SonusStripe

Reduces the flange transmission of air and body sound through internal friction

See product details

Available in 5 versions
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
  • Consisting of basic ecological materials: sand and wood

  • Particularly effective in low-frequency ranges

  • Load-independent, acoustic decoupling

  • No risk of confusion as suitable for all applications and levels

  • Can be cut easily with a knife or jigsaw

  • Position securing using wire nails, screws or assembly adhesive

  • No special decoupled angle connectors required

  • Wall and ceiling elements can easily be moved and positioned perfectly
Notice

Higher loads in construction have no negative impact on the effects of the SonusStripe acoustic decoupling strips

Application area
Layout of the SonusStripe according to the layout plan when using a strip
Multi-row routing
Position securing etc. using wire nails