For detailed information, other images and documents, please select individual articles from the following table.
Electric soldering gun 230 V 60 W assortment 6 pieces
Without system case. Ready to use immediately thanks to short heat-up time
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- The short heating time ensures that the appliance is ready for soldering in 5 seconds
- Plastic housing with built-in joint lighting to make the solder joints highly visible
- For the user's protection, the soldering gun is double insulation in accordance with international standards
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!