Piezo ignition
Start/stop function for maximum safety and comfort
Bayonet quick-release fastener
Quick, tool-free torch replacement
Precise flame regulation
Finely adjustable valve allows precise flame regulation
Button lock for continuous operation
Automotive/Metal
- Soft soldering up to 18 mm dia.
- Loosening jammed and rusted-on screws and bolts
- Removing paint and underbody seal
- Tinning (body) panels
- Moulding plastics
Electrical/Plumbing
- Light shrinking work
- Soft soldering up to 18 mm dia.
- Thawing frozen pipes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!