Welcome to Würth Netherlands For trade customers only
S-39 soldering fluid

For detailed information, other images and documents, please select individual articles from the following table.

S-39 soldering fluid

S-39 universal is a universal soft soldering fluid that can be used with all metals (with the exception of aluminium and its alloys)

See product details

Available in 1 version
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
  • S-39 universal is free from acid, has a powerful cleaning effect and decomposes oxides as it heats the metal.

  • The unique composition of S-39 universal makes it effective across a wide temperature range (75–375°C), while its excellent moistening capabilities allow a strong solder connection to be achieved.