Welcome to Würth Netherlands For trade customers only
Softex cleaning cloth

For detailed information, other images and documents, please select individual articles from the following table.

Softex cleaning cloth

Reusable all-round textile wiping cloth is suitable for wet and dry wiping processes

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
Leaves no scratch marks, making it suitable as a polishing cloth



Coarse hole structure for optimum mechanical cleaning performance



Durable and robust


  • Extremely tear-resistant - maintains strength when wet

  • Can be washed, wrung out and reused

  • Resistant to solvents

  • Low-lint


Textile-feel and 100% natural


  • 100% spun rayon

  • Biodegradable

  • Highly absorbent

  • Low-lint


No chemicals or synthetic fibres


  • Hydroentangled

  • Silicone free

  • Food-safe

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.