The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- RoHS-compliant
- S-Sn99,3Cu0,7 in accordance with DIN EN ISO 9453
- Fluxing composition in accordance with DIN EN 29454.1, 1.1.2.B with organic, halogen-free activation additives
- Processing temperature: 350-450°C
- Melting range: 227°C
Fine soldering, telecommunications engineering, electronic components.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!