For detailed information, other images and documents, please select individual articles from the following table.
ORS 142 smoke switch for closing sequence controls and hold-open devices
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Optical smoke switch for smouldering fires and open fires with smoke formation.
- Inspection indication in accordance with DIN 14677
- Contamination compensation
- Optical contamination/status indicator
- Measurement chamber monitoring function
- Communication connection for RSBus
- Potential-free break contact
- Thermocouple to trigger at an ambient temperature of over 70°C
- With dust cap
Horizontal installation only.
Mounting base always required.
Dimensions are not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!