Welcome to Würth Netherlands For trade customers only
Rivet nut with small countersunk head Zinc-plated steel, blue passivated
Rivet nut with small countersunk head Zinc-plated steel, blue passivated - 1
Rivet nut with small countersunk head Zinc-plated steel, blue passivated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with small countersunk head Zinc-plated steel, blue passivated

See product details

Available in 6 versions
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
  • Rivet nuts can be used as riveted and screwed connections. As a result, they offer both secure connections and the ability to easily mount additional components using conventional screws

  • Installation from one side, making it suitable for closed profiles too

  • Simple, fast and mostly automatic installation

  • No countersinking of drill holes necessary

  • Consistently high installation quality

  • Anti-rotation connection with load-bearing thread

  • Improved efficiency thanks to faster operation, secure connections and increased quality
Notice

The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.