For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Safety factor 4 in all load directions, 180°
- Can be rotated 180°
- Crack tested to 100 %
- Quality class QC 10
- Painted in RAL 3022
- Not suitable for continuous rotary motion at full capacity
- Not suitable for lifting people
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Designed for an effect of action of 20,000 stresses
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!