Welcome to Würth Netherlands For trade customers only
Steel sling swivel with internal thread QC 10
Steel sling swivel with internal thread QC 10 - 1
Steel sling swivel with internal thread QC 10 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Steel sling swivel with internal thread QC 10

Anchor point for lifting loads

See product details

Available in 6 versions
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
  • Safety factor 4 in all load directions, 180°

  • Can be rotated 180°

  • Crack tested to 100 %

  • Quality class QC 10

  • Painted in RAL 3022
Notice
  • Not suitable for continuous rotary motion at full capacity

  • Not suitable for lifting people
  • Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC

  • Designed for an effect of action of 20,000 stresses