Welcome to Würth Netherlands For trade customers only
Weld-on sling swivel
Weld-on sling swivel - 1
Weld-on sling swivel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Weld-on sling swivel

Attachment point for lifting loads

See product details

Available in 5 versions
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
  • Safety factor 4 in all load directions, 180°

  • Can be rotated 180°

  • Crack tested to 100%

  • Quality class 10

  • Painted in RAL 3022
Proof of Performance
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 – EN 1677

  • Designed for a load of 20,000 load changes
Notice

The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load-bearing capacity by 10% is permitted.

Art. no.Max. load-bearing capacity
W.L.L.1 chain2 chains1 chain2 chains2 chainsasymm.3/4 chainsasymm.
5162 225 252.5 t5 t10 t2.5 t5 t3.5 t2.5 t2.5 t5.3 t3.75 t2.5 t
5162 225 44 t8 t16 t4 t8 t5.6 t4 t4 t8.5 t6 t4 t
5162 225 676.7 t12 t24 t6.7 t13.4 t9.58 t6.7 t6.7 t14 t10 t6.7 t
5162 225 1010 t15 t30 t10 t20 t14 t10 t10 t21.2 t15 t10 t
5162 225 1717 t25 t50 t17 t34 t23.5 t17 t17 t35 t25 t17 t
  • Suitable for secure raising of loads according to Machinery Directive 2006/42/EC

  • Constructed, tested and certified according to GS-OA 15-04 – EN 1677

  • Designed for a load of 20,000 load changes