For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer 9kg no recoil
For powerfully driving out stuck components and for straightening jobs on bodywork.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- The slide hammer is filled with steel shot. This prevents the weight rebounding when striking the abutment. The impact intensity is thus increased, as the full impact force is transferred to the component processed.
- Particularly gentle on the joints and enables fatigue-free working.
- Application diversity can be broadened as required through optional purchase of additional accessories.
- Removal of injectors, wheel hubs, load-bearing joints
- Alignment and reshaping of body parts etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!