For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer injector extractor set Delphi, Denso, Siemens, Bosch 7 pieces
Allows stuck injectors to be removed without destroying/removing the electrical connection.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The injector is loosened and extracted using the hinged adapter with loosening lever and impact weight.
- This tool set allows injectors to be removed using two different methods.
- OPTION 1: Use of fork adapter that fits the exact shape of the injector
- OPTION 2: Use of hinged adapter with thread adapter for mounting on the common rail line connection
- The injector electronics do not need to be disassembled
- Suitable for Delphi, Denso, Siemens, Bosch injectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!