For detailed information, other images and documents, please select individual articles from the following table.
Slide hammer injector extractor set 11 pieces
For extracting injectors out of the cylinder head without partial disassembly of the injector
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Gentle removal of the injector, as most robust starting points are missing
- For injectors with side injection line inlet, the injector can be pulled upwards at the same time and turned in the seat by means of the handle
- More powerful forces are needed than with the 1.4 kg slide hammer in only 15% of cases
Scope of delivery
- 1 x slide hammer 1.4 kg
- 1 x sliding rod short
- 1 x sliding rod long
- 1 x joint adapter
- 1 x handle with double-end thread adapter M12
- 1 x handle with double-end thread adapter M14
- 1 x thread adapter FT M14 x FT M18x1.5
- 1 x pipe reducer MT M18x1.5 x FT M12
- 1 x single hook VAG
- Solenoid valve injectors
- Piezo injectors
- VAG TDI PD injectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!