The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Single-handed grease gun With variable pressure setting directly on handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
- Ergonomic handle, non-slip, very good power transmission and handling
- Grease gun head made of die-cast zinc
- Clean and fast cartridge replacement
- Can be switched from grease conveyance with high volume to high pressure using the handle
- Easy disassembly allows for problem-free cleaning
- Quick ventilation through half-turn of the grease gun pipe
Easy dismantling allows for problem-free cleaning
Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
Quick ventilation through half-turn of the grease gun pipe
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!