Hexagonal nut with clamping piece (all-metal)
Hexagonal nut with clamping piece (all-metal) - 1
Hexagonal nut with clamping piece (all-metal) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with clamping piece (all-metal)

DIN 980, similar to stainless steel A4, tin-plated (SN)

  • Standards: DIN Similar to 980
  • Material: Stainless steel A4
  • Surface: Tin plated
  • Locking device operating principle: Single part clamping nut metal
  • Locking function: Locking against losing by clamping
  • Thread type: Metric thread
  • RoHS-compliant: Yes

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Standards Quantity PU
price/PU
03970210
M10 10 mm WS17 DIN Similar to 980
100 pcs
03970212
M12 12 mm WS19 DIN Similar to 980
100 pcs
03970220
M20 20 mm WS27 DIN Similar to 980
50 pcs
03970216
M16 16 mm WS24 DIN Similar to 980
50 pcs
0397025
M5 5.1 mm WS8 DIN Similar to 980
1000 pcs
0397024
M4 4.2 mm WS7 DIN Similar to 980
1000 pcs
0397028
M8 8 mm WS13 DIN Similar to 980
200 pcs
0397026
M6 6 mm WS10 DIN Similar to 980
500 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).