The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Conductor: Tin-plated CU strand (CuSn)
Better corrosion protection
Insulation: Silicon E12 in accordance with VDE 0282 Part 1
For excellent bending behaviour, durable
Increased heat resistance
For a broad range of applications
Halogen-free
Does not help fire spread
Resistant to a wide range of oils, alcohols and other chemical media
According to EN 60228 / VDE 0295 cl. 6
Repairs defective cables in doors, tailgates and luggage compartment lids
For applications with high temperature and bending capacity requirements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!