Welcome to Würth Netherlands For trade customers only
Silent bearing tool kit 13 pieces
Silent bearing tool kit 13 pieces - 1
Silent bearing tool kit 13 pieces - 2
Silent bearing tool kit 13 pieces - 3
Silent bearing tool kit 13 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

Silent bearing tool kit 13 pieces

For removing and installing the two silent bearings on the front axle subframe

See product details

Available in 1 version
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
  • High time and cost savings as the axle subframe does not have to be removed

  • No replacement of the complete, expensive axle subframe required


Scope of delivery:


  • 3 sleeve mounting plates, size 2/4/6

  • 4 sleeves, 46/36 - 52/42 - 58/48 - 64/54

  • 1 sleeve dia. 40 mm x length 100 mm

  • 1 spindle M16x2.0, length 450 mm

  • 2 nuts M16/AF30 mm

  • 2 thrust bearings