For detailed information, other images and documents, please select individual articles from the following table.
Shock absorber tool set, universal 22 pieces
The set represents a selection of the most common tools with the greatest possible market coverage.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Allows you to loosen the piston rod nut while holding the piston rod
- For dismantling spring struts when exchanging individual components, such as springs, shock absorbers, mounts, dust protection cuffs, stop buffers etc.
- Optimal handling and short assembly times with supplied ratchet wrenches
- In conjunction with a torque wrench, ensures tightening is according to manufacturer's specifications
Scope of delivery:
- 7 x special socket nuts for piston rod nuts size 16 – 17 – 18 – 19 – 21 – 22 – 24 mm
- 10 x long special bits to clamp the piston rod: Flat/oval 5.2 x 8.0/6.0 x 9.0/7.0 x 10.0/8.0 x 11.0 mm; hexagon socket: Size 6 – 7 – 8 mm; multitooth: XZN M12/TX: TX50 – TX60
- 3 x ratchet wrenches: Size 10 – 19 – 22 mm
- 1 x plier wrench size 22, plier width 5.0 mm, borehole diameter 14.5 mm (VAG)
- 1 x plier wrench size 22, plier width 2.6 mm (MB C-Class from construction year 2000)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!