Welcome to Würth Netherlands For trade customers only
Shock absorber tool set, universal 22 pieces
Shock absorber tool set, universal 22 pieces - 1
Shock absorber tool set, universal 22 pieces - 2
Shock absorber tool set, universal 22 pieces - 3
Shock absorber tool set, universal 22 pieces - 4
Shock absorber tool set, universal 22 pieces - 5
Shock absorber tool set, universal 22 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Shock absorber tool set, universal 22 pieces

The set represents a selection of the most common tools with the greatest possible market coverage.

See product details

Available in 1 version
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
  • Allows you to loosen the piston rod nut while holding the piston rod

  • For dismantling spring struts when exchanging individual components, such as springs, shock absorbers, mounts, dust protection cuffs, stop buffers etc.

  • Optimal handling and short assembly times with supplied ratchet wrenches

  • In conjunction with a torque wrench, ensures tightening is according to manufacturer's specifications


Scope of delivery:


  • 7 x special socket nuts for piston rod nuts size 16 – 17 – 18 – 19 – 21 – 22 – 24 mm

  • 10 x long special bits to clamp the piston rod: Flat/oval 5.2 x 8.0/6.0 x 9.0/7.0 x 10.0/8.0 x 11.0 mm; hexagon socket: Size 6 – 7 – 8 mm; multitooth: XZN M12/TX: TX50 – TX60

  • 3 x ratchet wrenches: Size 10 – 19 – 22 mm

  • 1 x plier wrench size 22, plier width 5.0 mm, borehole diameter 14.5 mm (VAG)

  • 1 x plier wrench size 22, plier width 2.6 mm (MB C-Class from construction year 2000)