- AF 10 shelf support
- Load capacity: Can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
3D adjustment
- Adjust the height by using slots
- Adjust the sides by loosening the bolt and sliding it along the slot
- Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!