Welcome to Würth Netherlands For trade customers only
HSS AlTiN SMART STEP sheet metal conical drill bit assortment 3 pcs
HSS AlTiN SMART STEP sheet metal conical drill bit assortment 3 pcs - 1
 -  - 2
HSS AlTiN SMART STEP sheet metal conical drill bit assortment 3 pcs - 3
HSS AlTiN SMART STEP sheet metal conical drill bit assortment 3 pcs - 4
HSS AlTiN SMART STEP sheet metal conical drill bit assortment 3 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

HSS AlTiN SMART STEP sheet metal conical drill bit assortment 3 pcs

The high-performance sheet metal conical drill bit with unique SMART STEP technology, spiral groove and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 4 mm.

See product details

Available in 1 version
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
SMART STEP technology


  • Up to 3x faster spot drilling compared to conventional sheet metal conical drill bits

  • Up to 50 % longer service life compared to conventional sheet metal conical drill bits

  • Significantly more energy-efficient drilling compared to conventional sheet metal conical drill bits

  • Saves pre-drilling, precise spot drilling without running off centre

  • Comfortable, stepless boring or enlarging of an existing drill hole

  • Burr-free drilling without deformation of the sheet metal

  • Precise circular holes


Deep ground spiral groove


Excellent chip removal



Laser scaling in the groove


Easy reading of the hole diameter during the drilling process



AlTiN multilayer wear protection coating


  • Extremely high temperature resistance of up to 1,150°C

  • Very high coating hardness of 3,200 HV

  • Multilayer layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


3-flat shank


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to open and close the drill chuck


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening



Available exclusively from Würth