Welcome to Würth Netherlands For trade customers only
Green Pin® BN straight shackle
Green Pin<SUP>®</SUP> BN straight shackle - 1
Green Pin<SUP>®</SUP> BN straight shackle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Green Pin® BN straight shackle

Straight shackle with G-4153 safety bolt

See product details

Available in 5 versions
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
  • Double safety (split pin and safety bolt)

  • Zinc plating ensures a long service life

  • Only suitable for single-leg systems

  • Approved for lifting loads

  • Brackets and bolts made of high-strength steel, grade 6

  • Minimum breaking load= 6 x the WLL

  • EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVA Class 3, Grade A

  • Certificates: CE, DNVGL-ST-0378, ABS PDA