Welcome to Würth Netherlands For trade customers only
Green Pin® SC straight shackle
Green Pin<SUP>®</SUP> SC straight shackle - 1
Green Pin<SUP>®</SUP> SC straight shackle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Green Pin® SC straight shackle

Straight shackle G-4151

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 073 – 629 1911

Prices for customers after login

  • Threaded bolt for fast installation and removal

  • Zinc plating ensures a long service life

  • Conforms to a wide range of certifications (e.g. DNV)

  • Brackets and bolts made of high-strength, hardened steel, grade 6

  • Minimum breaking load = 6x the WLL

  • Certificates: 2.1; 2.2; 3.1; MTCa; DNVGL-ST-0378; CE; ABS; PDA

  • Standards: EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVB Class 2, Grade A
Notice

The Green Pin® SC straight shackle is only suitable for single-strand lifting systems