Welcome to Würth Netherlands For trade customers only
Green Pin® SC straight shackle
Green Pin<SUP>®</SUP> SC straight shackle - 1
Green Pin<SUP>®</SUP> SC straight shackle - 2

For detailed information, other images and documents, please select individual articles from the following table.

Green Pin® SC straight shackle

Straight shackle G-4151

See product details

Available in 10 versions
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
  • Threaded bolt for fast installation and removal

  • Zinc plating ensures a long service life

  • Conforms to a wide range of certifications (e.g. DNV)

  • Brackets and bolts made of high-strength, hardened steel, grade 6

  • Minimum breaking load = 6x the WLL

  • Certificates: 2.1; 2.2; 3.1; MTCa; DNVGL-ST-0378; CE; ABS; PDA

  • Standards: EN 13889 and meets the performance requirements of US Federal Specification RR-C-271 Type IVB Class 2, Grade A
Notice

The Green Pin® SC straight shackle is only suitable for single-strand lifting systems