Welcome to Würth Netherlands For trade customers only
Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias®
Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias<SUP>®</SUP> - 1
Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias<SUP>®</SUP> - 2
Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias<SUP>®</SUP> - 3
Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias<SUP>®</SUP> - 4

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with protective cap and sealing washer made of A2 stainless steel pias®

Case-hardened, zinc-plated blue passivated steel. With covered screw head and sealing washer made of A2 stainless steel. For attaching steel profiles to steel substructures ≤ 4 mm

See product details

Available in 8 versions
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
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Reduction of the assembly time using the drill bit tip by min. 50%:


  • Drilling without centrepunching

  • Thread moulding

  • Securing

All in one operation



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel/steel - for ∅ 6.0 mm
Notice

The zinc-plated part of this drilling screw may only be used where dampness is not to be expected. The A2 stainless steel covered head may be in the exposed area. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Ø 6 mm:


  • General construction permit Z-14.1-4

  • European Technical Approval ETA-10/0184