For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Airtight
Internal reinforcement
Temperature resistance
-40 °C | +80 °C
Application
Sealing tape for indoor use
Thickness
Approx. 0.32 mm (without backing)
Tensile strength (AFERA 5004)
200 N/25 mm
Elongation at break (AFERA 5004)
100 %
press the adhesive tape onto it. The harder you are able to press the tape onto the surface, the better the adhesion will be.
MorgoAirseal Tape is only used to create seals, not to connect joints that
are subject to forces. The MorgoAirseal Tape has a 100 % acrylic adhesive layer and is extremely resistant
to aging. Always use a primer on panels made of wood derivatives. To guarantee good results, always
apply a primer. An overlap of 30 mm is essential for ensuring good adhesion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!