For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
made up of two layers of special nonwoven material (HALS-stabilised), with a reinforced highly breathable film (HBF)
between them. The acrylic adhesive layer ensures excellent adhesion on almost all surfaces. The
special water-repellent and UV-stabilised properties ensure that the MorgoAirseal Black UV Tape
can be used on façades. For example, the adhesive tape can be used in combination with films from Morgo Folietechniek, where it
creates a reliable air- and water-tight seal at overlaps and joints.
Water-repellent
Airtight
UV-stabilised
Temperature resistance:
-40 °C | +80 °C
Thickness:
Approx. 0.46 mm (without liner)
Tensile strength (AFERA 5004):
250 N/50 mm
Elongation at break (AFERA 5004):
75 %
exposure to the open air.
press the adhesive tape onto it. The harder you are able to press the tape onto the surface, the better the adhesion will be.
MorgoAirseal Tape is only used to create seals, not to connect joints that
are subject to forces. The MorgoAirseal Tape has a 100 % acrylic adhesive layer and is extremely resistant
to aging. Always use a primer on panels made of wood derivatives. To guarantee good results, always
apply a primer. An overlap of 30 mm is essential for ensuring good adhesion.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!