For detailed information, other images and documents, please select individual articles from the following table.
Sealing washer for collars
Self-adhesive sealing washer for collar for mounting downpipes
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Suitable mounting systems are the AMO®-Therm Mini stand-off installation or SHARK® ISO 95 insulation anchor set with M10 connecting thread
Spacer installation system AMO®-Therm Mini: Downpipe attachment in masonry
Rain pipe mounting with insulation anchor SHARK® ISO 95
Remove the adhesive film from the sealing washer and push over the threaded rod flush to the surface with the adhesive coating facing up. Then screw on the collar flush
The collar with the bonded sealing washer is used to cover attachment points of guttering pipes. The sealing washer does not replace the use of suitable sealants, e.g. window and façade sealant art. no. 0892320010
Remove the film from the adhesive side and adhere the sealing washer to the webs of the collar.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!