For detailed information, other images and documents, please select individual articles from the following table.
Sealing tape Flexband Duo interior
Extremely elasticated window sealing tape with elasticated area and double adhesive strips.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Extraordinary, long-lasting elasticity
The elasticated area has a long-lasting capacity to follow the movements of the joints up to 5 mm. It therefore ensures maximum safety against leaks linked to movement. Easy to assemble, without needing a movement loop for joint movements up to 5 mm.
Sealing properties tested
- Makes airtight and retards vapour diffusion.
If used correctly and professionally, the sealing properties will be compliant with the new energy saving decree.
Easy to plaster over
The felt provides excellent adhesion of commercially available plasters.
Combination of self-adhesive and butyl strips
- High adhesive strength
- The acrylate-based adhesive strip ensures that the product is fixed to the frame very quickly
- Excellent adhesion to the jamb thanks to the butyl rubber tape
A length exceeding 5 cm must be maintained around the corners. The Flexband Kleber adhesive, Flexband Kleber Plus or EPDM sealing adhesive are not suitable for gluing the butyl strip or the smooth side of the Flexband Duo tape.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.
For internal waterproofing and connections to façade, conservatory and greenhouse structures.
1. Cleaning:
The surfaces must be dry, free from dust, grease and solids. A butyl primer should be used on highly absorbent mineral surfaces.
2. Fixture installation:
Remove the protective film from the self-adhesive strip and attach the sealing tape on the back of the fixture frame; firmly press using a press-on roller. Install the fixture and fill the joint with PURLOGIC Top or PURLOGIC Flex foam.
3. Masonry installation:
Remove the protective film from the butyl, attach it to the wall and firmly press using a press-on roller.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!