Welcome to Würth Netherlands For trade customers only
Sealing plug GPN 300 F
Sealing plug GPN 300 F - 1
Sealing plug GPN 300 F - 2
Sealing plug GPN 300 F - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plug GPN 300 F

Suitable for internal threads and bore holes.

See product details

Available in 6 versions
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
Flat-head design. Secure fit due to round shank.



When selecting these sealing plugs, please note that the shank diameter d3 must be around 0.2-0.8 mm (depending on nominal dimensions) larger than the bore hole that is being protected or the core diameter of the thread that is being sealed.