Welcome to Würth Netherlands For trade customers only
Sealing fleece Indoor
Sealing fleece  Indoor - 1
Sealing fleece  Indoor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing fleece Indoor

For seals, window perimeter joints and sealing of perimeters in indoor use.

See product details

Available in 1 version
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
A product from the Würth Sealing System


The various product components in the Würth Sealing System have excellent material compatibility.



Not visible once installed


Can be plastered over quickly and cleanly.



Airtight and impermeable to water vapour


The specifications of the applicable German heat insulation ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.



Excellent adhesive strength


  • Provided by butyl rubber compound

  • Covered on one side with plastic fleece

  • Also features a self-adhesive mounting strip

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.