Welcome to Würth Netherlands For trade customers only
Sealing felt Indoors
Sealing felt  Indoors - 1
Sealing felt  Indoors - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing felt Indoors

For sealing joints, window perimeter joints and perimeter sealing in indoor environments.

See product details

Available in 1 version
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
A Würth sealing system product


The individual components of the Würth sealing system are compatible with each other as far as the materials are concerned.



Invisible once installed


Can be plastered with a fast, clean job.



Airtight and impermeable to water vapour


The specifications of the applicable German heat insulation ordinance and DIN 4108 Part 7 are fulfilled when the product is used correctly and professionally.



Excellent adhesive strength


  • Given the butyl rubber composition

  • One side covered by synthetic TNT

  • Also includes a self-adhesive assembly strip

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. We do not assume any liability for any technical information or advice provided free of charge by our customer service. Therefore, before using the product, anyone intending to make use of it must determine whether it is suitable for its planned use and, in any case, assumes all liability that may derive from its use. We ensure the consistent quality of our products. We reserve the right to make technical changes and other developments.