Welcome to Würth Netherlands For trade customers only
Sealing collar D43 PVC single anchor point

For detailed information, other images and documents, please select individual articles from the following table.

Sealing collar D43 PVC single anchor point

For sealing single anchor points and other bushings

See product details

Available in 1 version
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
  • Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning arresters) against the ingress of water

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering

  • PP heat-shrink tubing 55/16 with a length of 10 cm is included in the scope of delivery

  • The product is compatible with a wide range of roof sheeting (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)