Welcome to Würth Netherlands For trade customers only
BASIC PP sealing collar for single anchor points

For detailed information, other images and documents, please select individual articles from the following table.

BASIC PP sealing collar for single anchor points

For sealing single anchor points and other bushings

See product details

Available in 2 versions
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
  • Bezel for sealing single anchor points, pipes, cables and lines (e.g. lightning rods) against ingress of water

  • The free end must be sealed against penetration with heat-shrink tubing to prevent water from entering
Notice
  • Observe the installation instructions and technical regulations for sealing (flat roof directive of the German central association for the roofing trade)!

  • The product is compatible with a wide range of roof sheeting (e.g. Alkor, Bauder, Flag, Sika, Sucoflex, Vedag, Mapei)

  • Article 0838906901 includes PP heat-shrink tubing 55/16 with a length of 20 cm

  • Article 0838906916 includes PP heat-shrink tubing 55/16 with a length of 15 cm

  • The PP heat-shrink tubing 55/16 shrinks from 55 mm to as little as 16 mm