Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Special sealant for joints subject to high temperatures
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3“
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.
Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.