Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Permanently plastic engine and housing sealing compounds with high degree of temperature resistance
Special sealant for joints subject to high temperatures
High-quality adhesive and sealing compound for use in industry and the automotive sector.
For sealing all metallic pipe/thread connections and fittings with conical/cylindrical threads in accordance with ISO 7.1 to R3"
Solvent-free 1-component sealing compound with optimum heat resistance, high degree of strength and excellent adhesion to metal surfaces
For sealing flanges and surfaces with a large gap up to max. 0.5 mm. Replacement for solid seals.