Welcome to Würth Netherlands For trade customers only
Screwdriver hexagon socket angled
Screwdriver hexagon socket angled - 1
Screwdriver hexagon socket angled - 2
Screwdriver hexagon socket angled - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Screwdriver hexagon socket angled

See product details

Available in 4 versions
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
  • Low-fatigue working with the 2-component handle with a hard core and easy-grip outer material

  • Extremely robust hexagon blade, matt chrome plated for a high level of corrosion protection

  • The chamfered front edges allow quick and easy positioning on the screw

  • Hexagon socket drive similar to DIN ISO 2936