For detailed information, other images and documents, please select individual articles from the following table.
PH screwdriver with hexagon shank
Brushed chrome-plated shank, hex bolster and 2-component handle
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Durable effectiveness
- Extremely robust, brushed chrome-plated hexagon shank
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Quick identification of the right size using the Würth colour code on the shank
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
Sophisticated handle
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!