For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver with 1/4 inch tip with flexible shaft
Round, bright chrome-plated shank with flexible shaft for square sockets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Flexible
- Ideal for hard-to-reach areas or confined spaces thanks to the flexible shaft
Secure grip
- Effortless working thanks to the 2C handle with hard core and soft, non-slip surface
- Handle features flattened sides and ergonomically shaped recesses for improved power transmission, enabling efficient working and higher torque
- Fast-turn zone and hard material in the lower part of the handle enables quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification thanks to the shank symbol and shank size on the handle
For use with 1/4 inch sockets with square mounts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!