Welcome to Würth Netherlands For trade customers only
Screw terminal right-hand thread A4 stainless steel, for self-assembly
Screw terminal right-hand thread A4 stainless steel, for self-assembly - 1
Screw terminal right-hand thread A4 stainless steel, for self-assembly - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw terminal right-hand thread A4 stainless steel, for self-assembly

See product details

Available in 1 version
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
  • For a secure and reliable connection, even without hydraulic pressure

  • Can be processed with all available rope types (1X19, 7X7, 7X19)
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.



Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

In accordance with WN 5176 046