For detailed information, other images and documents, please select individual articles from the following table.
Steel SMART STEP EU+ and VaryTap M3-M12 blind-hole machine tap assortment 14 pieces
Consisting of SMART STEP twist drill bits with patent-pending, extremely uneven stepped drill bit tip geometry for highly precise circular holes and VaryTap blind-hole screw taps for machining steels up to a strength of 1,000 N/mm². Available in the ORSY® system cassette.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Twist drill bit with extremely uneven stepped drill bit tip geometry (EU+)
- Very fast, comfortable drilling with an unrivalled service life
- Precise, circular holes
- Saves pre-drilling, precise tapping without running off centre
- No spinning of the bit and optimum power transmission in the drill chuck due to the 3-flat shank (from dia. 4 mm)
Machine tap
- Newly developed Vario geometry prevents chip accumulation
- Optimised cutting edge quality due to multi-stage finishing process for excellent chip removal and perfectly true-to-the-gauge threads
- Reduced risk of chipping on the tool during return due to angled threaded part
- Cutting geometry precisely tailored to steel materials
- Up to 30 % longer service life compared to conventional plain machine taps
Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and simple opening
Available exclusively from WÜRTH
- Sufficient coolant and lubricant must be added for drilling processes and when cutting threads
- Further information, such as recommended cutting values, can be found in the individual products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!