For detailed information, other images and documents, please select individual articles from the following table.
Threaded nail A2 stainless steel Round pan head
Round head nail with helical shank suitable for fixing wooden facade cladding.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Stainless steel A2 to standard AISI-304/1.4301/V2A with 18 % chromium and 8-10 % nickel
- Tensile strength 800-900 N/mm2
- Weather-resistant
- Resistant to many acids, alkalis, salt and sea air
- Round pan head 2.5 mm diameter: 4.5 mm
- Round pan head 2.9 mm diameter: 5.0 mm
Würth threaded nails have a shaft in which a specially developed and extensively tested "spiral-shaped screw profile" is turned.
When it is knocked in with a hammer, the nail turns in the wood, thereby encountering resistance: the harder the wood, the greater the resistance. The wood fibres that are pushed out of the way by the shaft press into this profile, so the nail is permanently gripped inside the wood, even if the wood becomes drier.
Würth threaded nails have an extraction resistance 3 times greater than nails with a smooth shaft.
Extraction resistance of approx. 500-600 N/nail, depending on the nail diameter and use of the correct nail length.
Nail length: 2.5-3 times the thickness of the material to be joined.
Attaching profiles to hardwood, securing wall cladding and insulation panels to a wooden framework and for outdoor construction work.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!