Welcome to Würth Netherlands For trade customers only
Threaded nails High-gloss zinc-plated
Threaded nails High-gloss zinc-plated - 1
Threaded nails High-gloss zinc-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Threaded nails High-gloss zinc-plated

Flat head Ø 8 mm

See product details

Available in 2 versions
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
  • Würth threaded nails have a shaft in which special spiral-shaped screw profile has been rolled into the cone under the head. When it is being knocked in, the nail turns in the wood.

Thanks to this screw profile, Würth threaded nails have an extraction resistance 3 times greater than nails with a smooth shaft.


  • Design with flat head and cone under the head tapering to Ø 4.5 mm for extremely sleek fixings.