Welcome to Würth Netherlands For trade customers only
Bolt-down ground socket

For detailed information, other images and documents, please select individual articles from the following table.

Bolt-down ground socket

Two-part anchor, bolt-down ground socket for mounting posts with adjustable widths. Ideal for non load-bearing secondary structures in indoor and outdoor areas.

See product details

Available in 1 version
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
  • > 80 mm

  • Material: steel

  • Surface: Hot-dip galvanised

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of screw may only be max. 1 mm smaller than the diameter of the hole.