Welcome to Würth Netherlands For trade customers only
WG-Fix screw, raised countersunk head
WG-Fix screw, raised countersunk head - 1
WG-Fix screw, raised countersunk head - 2
WG-Fix screw, raised countersunk head - 3
WG-Fix screw, raised countersunk head - 4
WG-Fix screw, raised countersunk head - 5

For detailed information, other images and documents, please select individual articles from the following table.

WG-Fix screw, raised countersunk head

Universal screw anchor with raised countersunk head for quick and easy secondary fastening in solid stone and gypsum plasterboard

See product details

Available in 1 version
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
  • Quick and easy assembly

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Head variant raised countersunk head for easy and clean countersinking

  • HiLo thread provides for increased over-turning torque

  • High thread pitch enables fast screw-in speed.
Notice

Screw in with high extra load, low rotation speed and torque limiter. Stop screwing in once the screw is firmly seated. Insert screw into gypsum plasterboard without pre-drilling.

Application area
Motion detector
Picture frame
Towel rail

Create the drill hole

Clean the drill hole

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further

Screw in screw anchor

As soon as screw anchor makes firm contact, do not screw in further