The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Safety helmet SH 3000 MULTI
Customisable, ergonomic and multi-purpose hard hat
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Unobstructed upwards view due to short safety helmet peak
Suspension harness
- Individually adjustable
- Comfortable EPS hard hat inner shell
Great fit and optimal safety
- High-quality four-point chin strap pre-assembled in accordance with EN 12492
- Continuously height-adjustable, extended downwards to protect the neck
- Optimised wearing position for improved ergonomics
High level of comfort
- Inner shell made of expandable polystyrene with soft cushions and ventilation holes
- Lightweight
Optimal, quick width adjustment due to rotary wheel system
Easy to combine with other equipment
- 30 mm insert pockets enable the attachment of hearing protection
- Four large retaining clips for LED lamps or full-vision goggles
Tested in accordance with:
- EN 12492 (working-at-height hard hat/mountaineering hard hat) chin strap breaking load >500 N
- EN 397 (industrial hard hat) chin strap breaking load 150-250 N (suitable for very low temperatures, protects against molten metal splashes (MM = molten metal), good lateral stability (LD = lateral deformation))
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!